Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA43090
Zoro # G5746194
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #90
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA43090
- Zoro # G5746194
- UPC # 085227430908
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #90 |
Height | 9 in |
Width | 12 in |
Trade Size | #90 |
Exterior Dimensions | 9 x 12 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Finish | Embossed Vertical Ridge |
Weight | 3.62 lbs |
Basis Weight | 24 lb Bond |
Flap Type | Square |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Steel Kit Compact for 58 Steel Strapping, Closed Seals (S58KP2)
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- SCHOOL SMART Spiral Non-Perforated 1 Subject Wide Ruled Notebook, 10-1/2 x 8 Inches (P085264SS-5987)
- US CARGO CONTROL Moving Blankets- Camo Blanket 12-Pack, 65 lbs./dozen (MBCAMO-12PK)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42353)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43562)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11562)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43768)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Important Papers Enclosed Envelopes (Paper Face), 7" x 6" , Red, 1000/Case (PL483)
- Quality Park Business Envelopes