Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA41967
Zoro # G5714913
product price: $48.95
/pk 100, $0.49/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #15-1/2
- Envelope Closure Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA41967
- Zoro # G5714913
- UPC # 085227419675
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15-1/2 |
Width | 15 1/2 in |
Height | 12 in |
Exterior Dimensions | 12 x 15.5 |
Trade Size | #15 1/2 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Exterior Material(s) | Kraft Paper Stock |
Features | 28 lb Bond Weight Kraft Stock |
Flap Type | Square |
Weight | 6.75 lbs |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #15-1/2, Height 12 in, Width 15 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Steel Strapping, Windlass Tensioner, 2" (S-300)
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- TREND Fun to Know Puzzles, Ages 3 to 9, 24 2-Sided Puzzles (T36009)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37898)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38197)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- QUALITY PARK Envelope, Clsp, Hvydty, 9X12 Pk (QUA38490)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA67218)
- Quality Park Business Envelopes