Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA38090
Zoro # G5518931
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #90
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA38090
- Zoro # G5518931
- UPC # 085227380906
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #90 |
Height | 12 in |
Width | 9 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #90 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Flap Type | Cheese Blade |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Weight | 4.28 lbs |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #90, Height 12 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- ACCO 48"x120" Magnetic Porcelain Dry Erase Board, Gloss (PPA410)
- SHARP Calculator, 12-Digit, Paperless, 5-3/4"Wx8-1/2"Lx2"H, Multi (SHREL1501)
- VICTOR TECHNOLOGY Desktop Calculator, 12 Digit, 4.6 LPS (1460-4)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA10740)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43517)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- ADAMS BUSINESS FORMS Adams Business Forms TC5805 5.56 x 8.43 in. 3 Part Carbonless 3-Part Sales Order Books; 50 per Sheets (TC5805)
- Quality Park Business Envelopes