Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA37868
Zoro # G5719244
original price:
$31.25
5% off
new price: $29.49
/pk 100, $0.29/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #68
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37868
- Zoro # G5719244
- UPC # 085227378682
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #68 |
Height | 7 in |
Width | 10 in |
Trade Size | #68 |
Exterior Dimensions | 7 x 10 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Weight | 2.87 lbs |
Features | 28 lb Bond Weight Kraft Stock |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #68, Height 7 in, Width 10 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- SEALER SALES Standard Series: 20"W x 28"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V (SS-2028MK)
- ZORO SELECT 3" D-Ring Binder, White (UNV20748)
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37910)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA38711)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43862)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37798)
- QUALITY PARK Expandable Envelope, White, Poly, PK100 (QUA46393)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- Quality Park Mail Supplies