Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK500
Mfr # QUA40765
Zoro # G5656962
product price: $75.59
/pk 500, $0.15/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #1
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA40765
- Zoro # G5656962
- UPC # 085227407658
- Country of Origin Indonesia
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Height | 6 in |
Width | 9 in |
Trade Size | #1 |
Exterior Dimensions | 6 x 9 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Weight | 10.3 lbs |
Features | 28 lb Bond Weight Kraft Stock |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #1, Height 6 in, Width 9 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- QUALITY PARK Envlope, 9"X12", FirstClassBorder, Wh, PK100 (44534)
- QUALITY PARK Envelope, 8-5/8", White, PK250 (24531)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42355)
- QUALITY PARK Catalog Envelope, Blue, Paper, PK10 (QUA38737)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37790)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: Green Pk (5513-100)
- Quality Park Mail Supplies