Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK25
Mfr # QUA42356
Zoro # G5556546
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Ungummed Flap
- Color Brown
- Closure Ungummed Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA42356
- Zoro # G5556546
- UPC # 085227423566
- Country of Origin United States
- Category Business Envelopes
Dimensions
Height | 17 in |
Width | 22 in |
Exterior Dimensions | 17 x 22 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Ungummed Flap |
Color | Brown |
Closure | Ungummed Flap |
Seam Type | Side |
Basis Weight | 28 lb Bond |
Weight | 3.9 lbs |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Cheese Blade |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Ungummed Flap, Color Brown, Height 17 in, Width 22 in, Opening Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 22" x 18" x 16", Kraft, 10/Bundle (55VM37)
- BROTHER Adhesive Label Tape Cartridge 1-10" x 100 ft., Black/White (DK2210)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- JJ KELLER Monthly Log Summary Envelope, Carbonless (8535)
- QUALITY PARK Filing Envelope, Cameo Buff, PK100 (QUA89604)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50162)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43767)
- QUALITY PARK Invitation Envelope, White, Paper, PK50 (QUA10742)
- QUALITY PARK No. 10 Business Security Envelopes, 500PK (QUA90019R)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- Quality Park Business Envelopes