Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK25
Mfr # QUA42354
Zoro # G5740192
product price: $31.75
/pk 25, $1.27/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Ungummed Flap
- Color Brown
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA42354
- Zoro # G5740192
- UPC # 085227423542
- Country of Origin United States
- Category Business Envelopes
Dimensions
Height | 14 in |
Width | 18 in |
Exterior Dimensions | 14 x 18 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Ungummed Flap |
Color | Brown |
Closure | Ungummed Flap |
Basis Weight | 28 lb Bond |
Flap Type | Cheese Blade |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Side |
Weight | 2.796 lbs |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Ungummed Flap, Color Brown, Height 14 in, Width 18 in, Opening Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Tube Marker, Medium Tip, Blue Color Family, Ink (83418)
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- PILOT Pilot® Precise V5RT Retractable Roller Ball Pen, Black Ink, .5mm, Dozen (26062)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA40788)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- QUALITY PARK Tamper Indicating Envelope, Wht, PK100 (QUAR2420)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37897)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA41413)
- QUALITY PARK Envelope, Self-Seal9"X12", PK100 (43563)
- TAPE LOGIC Tape Logic® Packing List Envelope, 4" x 6" Resealable, Clear, 1000/Case (RCF46)
- Quality Park Mail Supplies