Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK25
Mfr # QUA42353
Zoro # G5694333
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Ungummed Flap
- Color Brown
- Closure Ungummed Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA42353
- Zoro # G5694333
- UPC # 085227423535
- Country of Origin United States
- Category Business Envelopes
Dimensions
Height | 12 1/2 in |
Width | 18 1/2 in |
Exterior Dimensions | 12.5 x 18.5 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Ungummed Flap |
Color | Brown |
Closure | Ungummed Flap |
Basis Weight | 28 lb Bond |
Seam Type | Side |
Exterior Material(s) | Kraft Paper Stock |
Weight | 2.55 lbs |
Flap Type | Cheese Blade |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Ungummed Flap, Color Brown, Height 12 1/2 in, Width 18 1/2 in, Opening Top, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case (G11051C)
- WESTERN PLASTICS Film Eco Max 16"x63x1500' 16 Micron, PK4 (ECOPL)
- AVERY Glossy Clear Easy Peel Mailing Labels, Inkjet/Laser, 1x2.63, PK300 (06521)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- QUALITY PARK Catalog Envelope, Blue, Paper, PK10 (QUA38737)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43662)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA67218)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41460)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44067)
- QUALITY PARK Business Envelope, White, Paper, PK1000 (QUA90020B)
- LEE MOISTENER, FINGERTIP, 1.5OZ (LEE12134)
- Quality Park Mail Supplies