Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA41667
Zoro # G5659683
product price: $30.75
/pk 100, $0.31/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #13-1/2
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA41667
- Zoro # G5659683
- UPC # 085227416674
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Height | 10 in |
Width | 13 in |
Exterior Dimensions | 10 x 13 |
Trade Size | #13 1/2 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Flap Type | Square |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 28 lb Bond |
Features | 28 lb Bond Weight Kraft Stock |
Weight | 4.89 lbs |
Seam Type | Center |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (27112)
- ZORO SELECT Silicon Rubber Strips, 20 In (MH2LED701G)
- ASP Gm Multi-Point Inspection Form, 8 1/2" X 11" - 3 Part, 250 Per Pack Pk (7292)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA37113)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43517)
- QUALITY PARK Products Redi-Seal Contemporary Envelope - No. 9, White (QU33597)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37775)
- Quality Park Mail Supplies