Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37910
Zoro # G5638017
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Color Brown
- Closure Clasp/Gummed Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA37910
- Zoro # G5638017
- UPC # 085227379108
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #110 |
Height | 12 in |
Width | 15 1/2 in |
Trade Size | #110 |
Exterior Dimensions | 12 x 15.5 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Basis Weight | 28 lb Bond |
Features | 28 lb Bond Weight Kraft Stock |
Flap Type | Square |
Exterior Material(s) | Kraft Paper Stock |
Weight | 7.07 lbs |
Seam Type | Center |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #110, Height 12 in, Width 15 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencil, Clearpoint, 0.7mm, PK2 (56047PP)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- QUALITY PARK Envelope, Cd/Dvd, Paper, White, PK100 (62903)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63561)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40865)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50662)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA21438)
- Quality Park Business Envelopes