Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37875
Zoro # G5639015
product price: $24.85
/pk 100, $0.25/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #75
- Envelope Closure Clasp with Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37875
- Zoro # G5639015
- UPC # 085227378750
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #75 |
Height | 7 1/2 in |
Width | 10 1/2 in |
Trade Size | #75 |
Exterior Dimensions | 7.5 x 10.5 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Weight | 3.28 lbs |
Seam Type | Center |
Flap Type | Square |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 28 lb Bond |
Features | 28 lb Bond Weight Kraft Stock |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #75, Height 7 1/2 in, Width 10 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Red Tag Station With Clipboard, Unfilled (122049)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- ASP Coil Bound Cash Receipt Book Pre-Numbered 200/Book, 3-Part Pk (8040)
- ZORO SELECT 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- QUALITY PARK Envelope, No.9, Double Window, White, PK250 (24519)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK500 (QUA63262)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43362)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37893)
- C-LINE PRODUCTS Zip 'N Go Reusable Envelope with Outer Pocket, Clear, 3PK Set of 8 PK, 24PK (48117-BX)
- Quality Park Business Envelopes