Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37855
Zoro # G5712314
product price: $21.59
/pk 100, $0.22/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #55
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37855
- Zoro # G5712314
- UPC # 085227378552
- Country of Origin Indonesia
- Category Business Envelopes
Dimensions
Envelope Size | #55 |
Height | 6 in |
Width | 9 in |
Trade Size | #55 |
Exterior Dimensions | 6 x 9 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Seam Type | Center |
Flap Type | Square |
Weight | 2.34 lbs |
Exterior Material(s) | Kraft Paper Stock |
Features | 28 lb Bond Weight Kraft Stock |
Basis Weight | 28 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #55, Height 6 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Brush & Detail Dual Ended Markers, X-Fine Brush/Bullet Tip, Astd, PK16 (586501)
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- GBC Laminating Machine, Roll, Speed 39 In/Min (1701680A)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Fluorescent Orange, 500/Roll (DL636H)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37835)
- QUALITY PARK Envelope, Clsp, Hvydty, 10X13 Pk (QUA38497)
- QUALITY PARK Brown Kraft String and Button Interoffice Envelope, #90, One-Sided Five-Column Format, 9x12, 100PK (QUA63462)
- QUALITY PARK Interoffice Envelope, Gray, Paper, PK100 (QUA63778)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38197)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90020)
- ASP Cash Receipt Books - 2 Part, 8 1/2" X 11", 1 Each (8041)
- Quality Park Business Envelopes