Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37810
Zoro # G5775883
product price: $48.99
/pk 100, $0.49/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Color Brown
- Closure Clasp/Gummed Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37810
- Zoro # G5775883
- UPC # 085227378101
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15-1/2 |
Width | 15 1/2 in |
Height | 12 in |
Exterior Dimensions | 12 x 15.5 |
Trade Size | #15 1/2 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Seam Type | Center |
Basis Weight | 32 lb Bond |
Weight | 7.63 lbs |
Exterior Material(s) | Kraft Paper Stock |
Features | 32 lb Bond Weight Kraft Stock |
Flap Type | Square |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #15-1/2, Height 12 in, Width 15 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Gray (WL-050-25-GY)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- BRADY Letter Label, C, 5in.Hx1-3/4in.W, Vinyl (1560-C)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- QUALITY PARK Envlope, 11-1/2"X14-1/2", Catlog, Wht, PK100 (44834)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43767)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43862)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44162)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- Quality Park Business Envelopes