Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37763
Zoro # G5551375
product price: $27.35
/pk 100, $0.27/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Height 6 1/2 in
- Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37763
- Zoro # G5551375
- UPC # 085227377630
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #1-3/4 |
Height | 6 1/2 in |
Width | 9 1/2 in |
Trade Size | #1 3/4 |
Exterior Dimensions | 6.5 x 9.5 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Flap Type | Square |
Basis Weight | 32 lb Bond |
Weight | 2.89 lbs |
Features | 32 lb Bond Weight Kraft Stock |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #1-3/4, Height 6 1/2 in, Width 9 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS Pro Shear All Purpose Stainless (CW812S)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- AMPAD Cross section Quadrille Pads Letter, White, 40PK (TOP22026)
- DACASSO Black Bonded Leather 6-Piece Desk Set (DF-1401)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43562)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA38090)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43667)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44580)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64015)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40865)
- Quality Park Business Envelopes