Shop All Business Envelopes
Quality Park
Catalog Envelope, Light Brown, Kraft, PK100
Mfr # QUA37755
Zoro # G5517102
product price: $25.29
/pk 100, $0.25/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #1
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37755
- Zoro # G5517102
- UPC # 085227377555
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Width | 9 in |
Height | 6 in |
Trade Size | #1 |
Exterior Dimensions | 6 x 9 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 32 lb Bond |
Flap Type | Square |
Features | 32 lb Bond Weight Kraft Stock |
Seam Type | Center |
Weight | 2.7 lbs |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #1, Height 6 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Suede Leather Coffee Sleeve (AG-9201)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- AVERY Durable Water-Resistant Wraparound Labels, 3 1/4 x 7 3/4, PK16 (22835)
- QUALITY PARK Interoffice Envelope, White, Paper, PK100 (QUA63663)
- QUALITY PARK Envelope, 6-1/2"X9-1/2", Catalog, Wht, PK100 (44334)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA41467)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4440)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK500 (QUA63262)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43768)
- Quality Park Business Envelopes