Shop All Business Envelopes
Quality Park
Catalog Envelope, Exec Gray, Kraft, PK100
Mfr # QUA38597
Zoro # G5524154
product price: $43.99
/pk 100, $0.44/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #97
- Envelope Closure Clasp with Gummed Flap
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA38597
- Zoro # G5524154
- UPC # 085227385970
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #97 |
Width | 13 in |
Height | 10 in |
Trade Size | #97 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Gray |
Closure | Clasp/Gummed Flap |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Features | 28 lb Bond Weight Kraft Stock |
Seam Type | Center |
Weight | 5.04 lbs |
Exterior Material(s) | Kraft Paper Stock |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Gray, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.02 Dia, 232.75 ft. (34-0200-014S)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 20", Kraft, 15/Bundle (55VH74)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43117)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37790)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43667)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41565)
- ASP Gm Multi-Point Inspection Form, 8 1/2" X 11" - 3 Part, 250 Per Pack Pk (7292)
- Quality Park Business Envelopes