Shop All Business Envelopes
Quality Park
Catalog Envelope, Brown, Rec Kraft, PK100
Mfr # QUA38197
Zoro # G5566312
product price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Envelope Size #97
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA38197
- Zoro # G5566312
- UPC # 085227381972
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #97 |
Width | 13 in |
Height | 10 in |
Exterior Dimensions | 10 x 13 |
Trade Size | #97 |
Details
Item | Catalog Envelopes |
Material | Recycled Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Weight | 5.122 lbs |
Features | 28 lb Bond Weight Kraft Stock |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Description
Catalog Envelopes, Material Recycled Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- UNIVERSAL Envelope, 12 x 15-1/2, Clasp, Brown, PK100 (UNV35270)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- BSC PREFERRED 30 x 22-1/2 x 1'' White Jumbo Fold-Over Mailers, 20PK (M30221)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA40788)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50262)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA10740)
- QUALITY PARK Envelope, 6-1/2"X9-1/2", Catalog, Wht, PK100 (44334)
- QUALITY PARK Brown Kraft String and Button Interoffice Envelope, #90, One-Sided Five-Column Format, 9x12, 100PK (QUA63462)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA41667)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- Quality Park Business Envelopes