Shop All Mailer Envelopes
Quality Park
Catalog Envelope, #1, Cheese Blade Flap, Gummed, 6 x 9, Kraft, PK100
Mfr # QUA40767
Zoro # G4052743
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown Kraft
- Width 9 in
- Length 6 in
- Material Kraft Paper Stock
- Industry Number #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA40767
- Zoro # G4052743
- UPC # 85227407672
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 in |
Length | 6 in |
Details
Item | Envelopes/Mailers |
Color | Brown Kraft |
Material | Kraft Paper Stock |
Industry Number | #1 |
Closure Type | Gummed |
Opening | Open End |
Features | 28 lb Bond Weight Kraft Stock |
Seam Type | Center |
Flap Type | Square |
Description
Quality ParkTM Catalog Envelope, #1, Cheese Blade Flap, Gummed Closure, 6 x 9, Brown Kraft, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CE411A (CE411A)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-0/HGALSEALS, 128 oz, 4PK (PEN128RTU4)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (101037244)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 17 X 22, BROWN KRAFT, 25PK (42356)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90120)
- QUALITY PARK Envelope, Catalog, Plain, 9X12 Pk (QUAR1462)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK1000 (QUA24532B)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46199)
- QUALITY PARK Envelope, Catlg, Rdistrp, Krft Pk (QUA41420)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- Quality Park Mailer Envelopes