Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA90090
Zoro # G5584521
product price: $44.69
/pk 500, $0.09/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Closure Gummed Flap
- Envelope Size #9
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA90090
- Zoro # G5584521
- UPC # 085227900906
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #9 |
Height | 3 7/8 in |
Width | 8 7/8 in |
Exterior Dimensions | 3.88 x 8.88 |
Trade Size | #9 |
Details
Item | Business Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Security Tint | No |
Flap Type | Commercial |
Finish | Wove |
Features | Diagonal Seam—24 lb Bond weight paper stock. |
Seam Type | Diagonal |
Exterior Material(s) | Paper Stock |
Weight | 5.7 lbs |
Basis Weight | 24 lb Bond |
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #9, Height 3 7/8 in, Width 8 7/8 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Cubicle Hooks, Standard, 5/PK, Translucent 5PK (OIC30181)
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK36 PK (2096127)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13234)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37893)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63564)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43662)
- QUALITY PARK Envelope, 8-5/8", White, PK250 (24531)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43862)
- C-LINE PRODUCTS Xl Reusable Envelopes, Hook And Loop Closure, Assorted Colors, PK10 (58030)
- Quality Park Mail Supplies