Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA69122
Zoro # G5486582
product price: $67.19
/pk 500, $0.13/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Closure Self Adhesive
- Envelope Size #10
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA69122
- Zoro # G5486582
- UPC # 085227691224
- Country of Origin Singapore
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Width | 9 1/2 in |
Height | 4 1/8 in |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Business Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Redi-Strip(TM) |
Security Tint | Yes |
Basis Weight | 24 lb Bond |
Flap Type | Commercial |
Weight | 5.6 lbs |
Exterior Material(s) | Paper Stock |
Features | Heat-Resistant Adhesive |
Finish | Wove |
Seam Type | Diagonal |
Description
Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Jumbo Zoo Animals, 5 Pieces (0788)
- POST-IT Pop-up Super Sticky Notes, 3x3 In, YW, PK12 (R330-12SSCY)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- ZEBRA PEN Mildliner Double Ended Highlighter, Bold/Fine, Assorted Colors, PK10 (78101)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41965)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11562)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA41413)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11162)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4440)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63666)
- Quality Park Mail Supplies