Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA67218
Zoro # G5595134
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Size #10
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA67218
- Zoro # G5595134
- UPC # 085227672186
- Country of Origin Germany
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Width | 9 1/2 in |
Height | 4 1/8 in |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Business Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Security Tint | Yes |
Basis Weight | 24 lb Bond |
Features | Interior Blue-Pattern Security Tint |
Exterior Material(s) | Paper Stock |
Finish | Wove |
Weight | 6.4 lbs |
Flap Type | Commercial |
Seam Type | Diagonal |
Description
Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic Brite Liner Highlighters, Yellow, PK24 (BL241-YW)
- DOWLING MAGNETS Foam Fun Magnet Tangrams Pieces (732103)
- THE PACKAGING WHOLESALERS 12 x 10 x 8 Cardboard Corrugated Boxes (BS121008)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37590)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41460)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44082)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43517)
- QUALITY PARK Catalog Envelope, Red, Paper, PK10 (QUA38734)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50562)
- ASP Repair Order, 8 1/2" X 11 5/8"-3 Part, 100 Per Pk (Form #Ro-546H-3Pt) Pk (7390)
- Quality Park Mail Supplies