Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA21438
Zoro # G5661476
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper Stock
- Opening Side
- Envelope Closure Self Adhesive
- Envelope Size #10-1/2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA21438
- Zoro # G5661476
- UPC # 085227214386
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Height | 4 1/2 in |
Width | 9 1/2 in |
Window Height | 1 in |
Window Width | 4 1/2 in |
Exterior Dimensions | 4.5 x 9.5 |
Window Size | 4.5 x 1 |
Trade Size | #10 1/2 |
Details
Item | Window Envelopes |
Material | Paper Stock |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Security Tint | Yes |
Window Position | Bottom Right |
Number of Windows | 1 |
Basis Weight | 24 lb Bond |
Features | Address Window |
Seam Type | Side |
Finish | Wove |
Flap Type | Commercial |
Weight | 6.34 lbs |
Exterior Material(s) | Paper Stock |
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #10-1/2, Height 4 1/2 in, Width 9 1/2 in, Security Tint Yes, Number of Windows 1, Window Position Bottom Right, Window Height 1 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Packaging Tape, Adhesive, 3"Core, 1-7/8"x164', 6/PK, CLEAR 6PK (BSN32956)
- XEROX Paper, 11""X17"", 24# Pk (XER3R11543R)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- ROARING SPRING Lab Notebooks, 11"x9", 50 sets Yellow/White (77647)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11118)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA37613)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37855)
- QUALITY PARK Envelope, Clsp, Hvydty, 10X13 Pk (QUA38497)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- OFFICE IMPRESSIONS Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.13 x 9.5, White, PK500 (OFF82304)
- Quality Park Mail Supplies