Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA21418
Zoro # G5638062
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper Stock
- Opening Side
- Envelope Size #10
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA21418
- Zoro # G5638062
- UPC # 085227214188
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Height | 4 1/8 in |
Width | 9 1/2 in |
Window Height | 1 1/8 in |
Window Width | 4 1/2 in |
Exterior Dimensions | 4.13 x 9.5 |
Trade Size | #10 |
Window Size | 4.5 x 1.13 |
Details
Item | Window Envelopes |
Material | Paper Stock |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Window Position | Bottom Left |
Security Tint | No |
Number of Windows | 1 |
Weight | 6.09 lbs |
Exterior Material(s) | Paper Stock |
Flap Type | Commercial |
Features | Address Window & Interior Blue-Pattern Security Tint |
Basis Weight | 24 lb Bond |
Finish | Wove |
Seam Type | Side |
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1in W (P-240P)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA40788)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37798)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA67218)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37868)
- GLOBAL INDUSTRIAL Packing List Envelopes, 10L x 7W, Clear, 1000PK (354715)
- Quality Park Business Envelopes