Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA11130
Zoro # G5609432
product price: $37.29
/pk 500, $0.07/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Size #10
- Envelope Closure Gummed Flap
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA11130
- Zoro # G5609432
- UPC # 085227111302
- Country of Origin Indonesia
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Width | 9 1/2 in |
Height | 4 1/8 in |
Exterior Dimensions | 4.13 x 9.5 |
Trade Size | #10 |
Details
Item | Business Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Security Tint | No |
Seam Type | Side |
Finish | Embossed Vertical Ridge; Wove |
Basis Weight | 24 lb Bond |
Weight | 6.5 lbs |
Exterior Material(s) | Paper Stock |
Flap Type | Commercial |
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue (UNV80573)
- QUALITY PARK Expandable Envelope, White, Poly, PK100 (QUA46390)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43717)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63561)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- QUALITY PARK Envelope, Clsp, Hvydty, 10X13 Pk (QUA38497)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37590)
- UNIVERSAL ONE Catalog Envelope, 4-1/4in.H, #3, PK500 (UNV35301)
- Quality Park Mail Supplies