Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA11118
Zoro # G5582997
product price: $81.99
/pk 500, $0.16/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Size #10
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA11118
- Zoro # G5582997
- UPC # 085227111180
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Width | 9 1/2 in |
Height | 4 1/8 in |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Business Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Security Tint | No |
Basis Weight | 24 lb Bond |
Seam Type | Diagonal |
Flap Type | Commercial |
Exterior Material(s) | Paper Stock |
Finish | Wove |
Weight | 6.36 lbs |
Description
Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- SAUNDERS 8-1/2" x 11" Storage Clipboard, Silver (10517)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Lunar Be Pk (WAU22521)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31XW3)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50262)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37875)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64014)
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- Quality Park Mail Supplies