Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK500
Mfr # QUA10412
Zoro # G5786392
product price: $41.15
/pk 500, $0.08/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Size #6-3/4
- Envelope Closure Gummed Flap
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA10412
- Zoro # G5786392
- UPC # 085227104120
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #6-3/4 |
Width | 6 3/4 in |
Height | 3 5/8 in |
Trade Size | #6 3/4 |
Exterior Dimensions | 3.63 x 6.5 |
Details
Item | Business Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Security Tint | Yes |
Basis Weight | 24 lb Bond |
Flap Type | Commercial |
Seam Type | Side |
Weight | 4.3 lbs |
Features | Security Tint |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #6-3/4, Height 3 5/8 in, Width 6 3/4 in, Material Paper, Security Tint Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G114)
- TOY TIME Toy Time Plush Rocking Horse - Ride-On Toy Unicorn (490051AXV)
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- QUALITY PARK Envelope Moistener w/ Adhesive, 50ml, 4/PK, Clear 4PK (QUA46071)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43568)
- QUALITY PARK Envelope, 6-1/2"X9-1/2", Catalog, Wht, PK100 (44334)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37835)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38197)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93338)
- ASP Vehicle Deal Envelopes (Deal Jackets)Plain, 9" X 12", 100 Per Pk:Wht Pk (525)
- Quality Park Mail Supplies