Shop All Business Envelopes
Quality Park
Business Envelope, White, Paper, PK1000
Mfr # QUA69122B
Zoro # G5794537
product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Size #10
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA69122B
- Zoro # G5794537
- UPC # 085227000088
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Height | 4 1/8 in |
Width | 9 1/2 in |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Business Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Redi-Strip(TM) |
Includes | (1) Letter-Size File-Storage Box |
Security Tint | Yes |
Weight | 13.75 lbs |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Basis Weight | 24 lb Bond |
Features | Heat-Resistant Adhesive |
Seam Type | Diagonal |
Flap Type | Commercial |
Description
Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame, Board Color: White (OB-3648B)
- GLOBAL INDUSTRIAL English 3 Ring Safety Data Sheet Binder, 2ftft Rings With Chain (708607)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA36217)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA21418)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA37682)
- QUALITY PARK Catalog Envelope, Ntrl, Cameo Buff, PK100 (QUA54416)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64019)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA41667)
- ASP Purchase Agreement (Plain), 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (7382)
- Quality Park Mail Supplies