Shop All Business Envelopes
Quality Park
Business Envelope, Lt.Brown, Kraft, PK500
Mfr # QUA11162
Zoro # G5682406
product price: $64.79
/pk 500, $0.13/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Envelope Size #10
- Envelope Closure Gummed Flap
- Color Light Brown
- Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA11162
- Zoro # G5682406
- UPC # 085227111623
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Height | 4 1/8 in |
Width | 9 1/2 in |
Exterior Dimensions | 4.13 x 9.5 |
Trade Size | #10 |
Details
Item | Business Envelopes |
Material | Kraft |
Envelope Closure | Gummed Flap |
Color | Light Brown |
Closure | Gummed Flap |
Security Tint | No |
Basis Weight | 28 lb Bond |
Seam Type | Diagonal |
Flap Type | Commercial |
Weight | 7.63 lbs |
Exterior Material(s) | Kraft Paper Stock |
Description
Business Envelopes, Color Light Brown, Envelope Closure Gummed Flap, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Kraft, Security Tint No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineering TechSheet, Keyways and Shafts (5DFE5)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- GOLD SEAL Sheet Protectors, Diamond Clear Extra Heavyweight Poly, 8.5 x 11in. Top Load, 200PK (81812)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA41967)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37798)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43117)
- QUALITY PARK Shipping Envelope, Clear, Plastic, PK1000 (QUA46996)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK Invitation Envelope, White, Paper, PK500 (QUA36226)
- QUALITY PARK Business Envelope, White, Paper, PK1000 (QUA69122B)
- Quality Park Business Envelopes