Shop All Business Envelopes
Quality Park
Brown Kraft String and Button Interoffice Envelope, #90, One-Sided Five-Column Format, 9x12, 100PK
Mfr # QUA63462
Zoro # G305672572
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft Paper Stock
- Size #90
- Envelope Closure Cheese Blade
- Opening Open End
- Color Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA63462
- Zoro # G305672572
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | #90 |
Trade Size | #90 |
Exterior Dimensions | 9 x 12 |
Details
Item | Envelopes/Mailers |
Material | Kraft Paper Stock |
Envelope Closure | Cheese Blade |
Opening | Open End |
Color | Brown Kraft |
Type | Center |
Closure | String & Button |
Basis Weight | 28 lb Bond |
Preprinted Message | Inter-Department Delivery; Date; Deliver To; Department; Sent By; Department |
Features | 31 Entry Routing Table |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Cheese Blade |
Format/Border | One-Sided Five-Column Format, No Border |
Weight | 5 lbs |
Description
Whether you're delivering documents between departments or transferring assets from one building to the next, Quality Park String & Button Inter-Department Envelopes are an excellent choice to have on hand. Preprinted labeling allows you to record the date, time and other notes before passing materials off to someone else.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- UNIVERSAL Deluxe Reinforced Recycled Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted, PK25, 25PK (5508)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle (11R280)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- QUALITY PARK Tamper Indicating Envelope, Wht, PK100 (QUAR2400)
- QUALITY PARK Envelope, Self-Seal9"X12", PK100 (43563)
- QUALITY PARK Catalog Envelope, Exec Gray, Kraft, PK100 (QUA38597)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA41413)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64016)
- ASP We Owe (Plain), 5 2/3" X 9 1/4" - 4 Part, 100 Per Pack Pk (871)
- Quality Park Mail Supplies