Shop All Business Envelopes
Quality Park
Applicator, Envelope Glue
Mfr # 46065
Zoro # G7485795
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glycerin
- Size 50 mL
- Color Green
- Weight 0.15 lbs
- Moistener Size 50 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # 46065
- Zoro # G7485795
- UPC # 085227460653
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | 50 mL |
Moistener Size | 50 mL |
Details
Item | Applicator,Envelope Glue |
Material | Glycerin |
Color | Green |
Weight | 0.15 lbs |
Description
Applicator,Envelope Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubberbands, Size 31, 1Lb, PK850 (15739)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK100 (5743501)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (5001-13MA)
- QUALITY PARK Interoffice Envelope, White, Paper, PK100 (QUA63663)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA38090)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- QUALITY PARK Envelope, Cd/Dvd, Paper, White, PK100 (62903)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64019)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37597)
- CAR DEALER DEPOT Peel N Seal Laser WindowSticker Stock Blank, 8 1/2"X11" 4 Sided Seal Pk (8300)
- Quality Park Mail Supplies