Shop All Tilt Trucks
Quality Industries
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # 501600
Zoro # G504934846
product price: $1,019.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Industries
- MFR # 501600
- Zoro # G504934846
- Country of Origin United States
- Category Tilt Trucks
Description
Ruggedly built for collecting, transporting and dumping bulky materials. The 1000 lb. Capacity of this ruggedly designed plastic tilt truck makes transporting and dumping heavy loads simple. One piece seamless rotation molded gray polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Features two 8" roller bearing plastic load wheels and two 4" plastic swivel casters for maximum maneuverability. Ships assembled. optionallid is available to control odors and protect cargo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 7/8" x 12" (JETBGV78X12)
- VESTIL Top Mount Floor Lock 7 in Mounting Height 6 in Retracted Height (FL-LK-5EG)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x48x39 In (1ECJ5)
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77405FGREY)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- RUBBERMAID COMMERCIAL 1 cu. yd. 2100 lb. Heavy-Duty Tilt Truck (FG131600BLA)
- TOUGH GUY Tilt Truck, Utility, 1/2 cu. yd., 450 lb. (21VK50)
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 650 lb Weight Capacity, 10 in. Wheel, Black (FG1305L30000)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray (984613)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- Quality Industries Tilt & Cube Trucks