Shop All Tilt Trucks
Quality Industries
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # 242088BK
Zoro # G605260677
product price: $937.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$937.99
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
- Brand Quality Industries
- MFR # 242088BK
- Zoro # G605260677
- Country of Origin United States
- Category Tilt Trucks
Description
Ruggedly built for transporting and dumping bulky materials. One piece seamless rotation molded polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Ships assembled. heavy duty truck offers steel extended support rails to help prevent against bulging while under load, two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads.
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
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- SUMNER Cricket Flat Free Tires 1000 lb. Capacity, 28"L x 28"W x 21"H (782685)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- TOUGH GUY Tilt Truck, HD Forklift, 1 cu yd, 2100 lb. (21VK36)
- ZORO SELECT Tilt Truck, Heavy-Duty, 3 cu. yd., 2800 lb. (3.0CU-HD GRAY)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77505FGREY)
- RUBBERMAID COMMERCIAL 1 cu. yd. 2100 lb. Heavy-Duty Tilt Truck (FG131600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 1/2 cu. yd, 1400 lb (FG130600BLA)
- Quality Industries Tilt & Cube Trucks