Shop All Tilt Trucks
Quality Industries
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # 242088
Zoro # G505260678
product price: $1,221.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Industries
- MFR # 242088
- Zoro # G505260678
- Country of Origin United States
- Category Tilt Trucks
Description
Ruggedly built for transporting and dumping bulky materials. One piece seamless rotation molded polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Ships assembled. heavy duty truck offers steel extended support rails to help prevent against bulging while under load, two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads. optional lid is available to control odors and protect cargo. optional 9 pocket utility bag attaches to tilt truck using straps and ties to carry various cleaning products and supplies. click here to see our full selection of tilt trucks & tilt carts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- MACHINING & WELDING BY OLSEN, INC. M&W 1/2" Grade 100 Plate Hook - 15,000 Lb. Capacity (11723)
- IPOWER LPHY Plastic Office Chair Caster 3 inch White, 5 Pack, 5PK (FNCASTEROFFICEMETAL3WHTX5)
- WERNER 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7410)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Blue (TILT-SML/B)
- AKRO-MILS Akro-Tilt Truck, 66x33x42, Gray (77610FGREY)
- VESTIL HEAVY DUTY TILT TRUCK 1 CU YD BLACK TOWABLE (TDT-TB-100-HD-BL)
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 300 lb Weight Capacity, 12 in. Wheel, Gray (FG1011L10000)
- TOUGH GUY Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (21VK39)
- RUBBERMAID COMMERCIAL Rotomolded Recycling Tilt Truck, Rectangular, Plastic with Steel Frame, 1 cu yd, 1,250 lb Cap, Blue (2089826)
- ZORO SELECT Tilt Truck, Medium-Duty, 1-1/8 cu. yd, Ylw (1.1CU-S YELLOW)
- Quality Industries Tilt Trucks