Shop All Tool Boxes
Quality Craft Industries
Tool Box, Steel, Black, 30 in W x 15 in D
Mfr # ME300B
Zoro # G608212833
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Fully Welded Seams, Rain Resistant Boxes
- Includes Pegs & Slots
- Handle Type Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Craft Industries
- MFR # ME300B
- Zoro # G608212833
- UPC # 67472183242
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 30 in |
Depth | 15 in |
Details
Item | Tool Box |
Material | Steel |
Color | Black |
Features | Fully Welded Seams, Rain Resistant Boxes |
Includes | Pegs & Slots |
Handle Type | Side Handle |
Description
Montezuma, 30 x 15, Black, Portable Tool Box, Keeps Tools Organized At Your Finger Tips, Includes Pegs For Box End Wrenches Sockets As Well As Slots For Screwdrivers Ratchets, High Quality Materials Construction, 16 Gauge Steel Fully Welded Seams, Rain Resistant Boxes With No Drawers To Jam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- CURRENT TOOLS 2" Piece Maker SS Stainless Steel Knock-Out Die (1549)
- STANLEY Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure (33-740L)
- NAVAC Deluxe Minisplit Tool Kit (NKS2)
- TENG TOOLS 17.7 Inch Steel Cantilever Barn Style Empty Portable Tool Box (TC450)
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp (237)
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- AKRO-MILS Probox Tool Box, Plastic, Red, 12 in W x 5-1/2 in D x 4 in H (9912)
- Quality Craft Industries Tool Boxes