2-Tier Portable Adjustable Closet Hanger Rod; Chrome
Mfr # QU15781
Zoro # G204165458
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualitry Luggage
- MFR # QU15781
- Zoro # G204165458
- UPC # 657248221317
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Instantly double your closet storage space with no hassle at all! Made with metal, the Oceanstar 2-Tier Portable Adjustable Closet Hanger Rod is not only durable but is specifically designed to easily accommodate your closet storage needs. The rods can work in both ways as they are adjustable to your desired height while also expandable if more width is needed. The Oceanstar Closet Hanger Rod can be easily moved and placed on any standard closet rod. Use it at home or for travelling to a hotel to create space. Organizing and creating closet space have never felt so easy and effortless. The Oceanstar 2-Tier Adjustable Closet Hanger Rod is the perfect solution to your closet storage problems!
Features- 2 hangers to hang on any standard closet rod
- 2 horizontal rods which are both expandable and height adjustable in increments
- Easy to move and carry around
- Unique design for efficient storage
- Easy to store away when not in use
- Durable and sturdy
- Hassle free assembly
- No tools necessary
- Reduces closet clutter
- Opens up more space in your closet while also organizing your clothing
- Great for children's closet as the lower level is easily reachable for kids
- Adds extra storage room when travelling
- Improves and simplifies your closet clutter
- Ideal as a gift or personal use, in any bed and bath environment
- Assembled Dimensions - 2.3 x 22.5 x 35.5 in.
- Horizontal rods expands from 22.4 to 36.5 in. wide (2 in. increments)
- Item Weight - 3 lbs.
- Material - Metal
- Color - Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-9)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- STANLEY Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer (FMST14820)
- NATIONAL HARDWARE Rod Closet Brt 18-30In (N338-301)
- HARDWARE RESOURCES Satin Nickel 1-5/16" Diameter Round Steel Closet Rod 24PK (151696SN-24)
- SIOUX CHIEF CLOSET BOLT NYL 2.5"" 2PK (425-PB)
- CLOSETMAID White Shelf And Rod Wire Closet Shelf (134100)
- PROSOURCE Rod Closet Adj 72-96In Silver (21015ZCX-PS)
- JOHN STERLING 48 in L X 114 in D Powder Coated Steel Closet Rod (0018-4WT3)
- CLOSETMAID Connector Hanger Bar Plastic (75651)
- Qualitry Luggage Closet Rods & Rod Sockets