Shop All Security & Access Signs
Qualarc
Sign System w/Pineapple Finial, NO BASE, White color
Mfr # REPST-003-WHT
Zoro # G4484465
product price: $303.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualarc
- MFR # REPST-003-WHT
- Zoro # G4484465
- UPC # 814728016720
- Country of Origin Denmark
- Category Security & Access Signs
Description
Give your premium listings a mark of distinction with our Prestige Real Estate Sign System. The quality of our Prestige cast aluminum sign posts will elevate your signage above competing wood and vinyl alternatives. Our posts feature a durable, low maintenance white powder coat finish that will look great for years to come. Sign system comes with decorative pineapple finial and scroll arm ready for your hanging sign. Post mounts directly into ground or a ground-mounting spike is also available and sold separately. System color White. (Length of scroll arm: 34" ) (Distance between post and first hole: 8") (Distance between holes on scroll arm: 16") (Hanging sign not provided). Prestige Real Estate Sign System with Pineapple Finial, NO BASE in White color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Carabiner, Auto-Lock, 4 7/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V854)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Brown, incl. screws (NST633730BRT)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Yellow, Polyester (IEX-HSY-05-XL)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- QUALARC Mailbox Center, Tall pedestal, Slate Gray Color w/Bayview Solar Lamp (EVMC-TALL-GY-SL)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque w/LED Lights (SRXL-AB13-LED-BLK)
- QUALARC Sign System w/Horse Head Finial & Fluted Base, White color (REPST-801-WHT)
- QUALARC Sign System w/Pineapple Finial, NO BASE, Black color (REPST-003-BL)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- QUALARC Sign System w/Bayview Solar Lamp, NO BASE, Black color (REPST-000-BL-SL)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- Qualarc Security & Access Signs