Qualarc

Sign System w/Bayview Solar Lamp & Ornate Base, White color


product price: $541.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give your premium listings a mark of distinction with our Prestige Real Estate Sign System. The quality of our Prestige cast aluminum sign posts will elevate your signage above competing wood and vinyl alternatives. Our posts feature a durable, low maintenance black powder coat finish that will look great for years to come. Sign system comes with decorative ornate base, bayview solar lamp and scroll arm ready for your hanging sign. Post mounts directly into ground or a ground-mounting spike is also available and sold separately. System color: White. (Length of scroll arm: 34" ) (Distance between post and first hole: 8") (Distance between holes on scroll arm: 16") (Hanging sign not provided) The Bayview Solar Lamp mounts to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your Real Estate Sign at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only) . Prestige Real Estate Sign System with Bayview Solar Lamp & Ornate Base in White color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.