Shop All Coronavirus & Social Distancing Signs
Qualarc
Serrano (Xtra Large) Lighted COVID-19 Sign (DISTANCING ENFORCED)
Mfr # SRXL-AB13-CVD-DE
Zoro # G4727785
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualarc
- MFR # SRXL-AB13-CVD-DE
- Zoro # G4727785
- UPC # 850016654175
- Country of Origin China
- Category Coronavirus & Social Distancing Signs
Details
Item | Lighted COVID-19 Sign |
Printed Language | English |
Description
Serrano (Xtra-Large) Lighted COVID-19 sign features a galvanized steel frame with tough black powder coated finish and comes with two lines of black vinyl text reading DISTANCING ENFORCED. The plaque is low voltage (approx 18 volts) is back lite with two bright LED bulbs, is visible at over 100 feet away and comes with mounting hardware. A low voltage Plug-In (Part # FPS-2018) or Hardwire Transformer (Part # JBX-15951) is available to power this sign and is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Handicap Symbol, 39 x 39 In. (70343)
- CREWS Checklite Gray Lens Safety Glasses, Gray Polycarbonate Lens (MCSCRWCL112)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH4X002500)
- SKECHERS Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8EW)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- LYLE COVID Decal, Covid-19 Test, 14x10 Reflective, LCUV-0035-RD_14x10 (LCUV-0035-RD_14x10)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- Qualarc Signs