Shop All Security & Access Signs
Qualarc
Serrano (XTRA LARGE) Lighted Address Plaque w/LED Lights
Mfr # SRXL-AB13-LED-BLK
Zoro # G4481909
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualarc
- MFR # SRXL-AB13-LED-BLK
- Zoro # G4481909
- UPC # 856839006436
- Country of Origin Denmark
- Category Security & Access Signs
Description
Serrano (XTRA LARGE) lighted address plaque with LED lights features a galvanized steel frame with a tough black color powder coat finish. LED lights give a whiter and brighter look when lite up at night. Plaque can be seen up to 100 feet away at night and fits up to five 6" black vinyl numbers. Low voltage, plaque runs approx 18 volts and can plug into your existing doorbell transformer. LED bulbs ( are included with 3 feet of low voltage wiring. A low voltage hardwire or plug-in transformer are also available and sold separately.. Serrano (XTRA LARGE) Lighted Address Plaque with LED Lights (Black frame only)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6264-HI_12x18 (T1-6264-HI_12x18)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 2XL (127-22065)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- QUALARC Manchester Address Plate w/3 gold brass numbers, Bronze (ADD-1410-BZ)
- QUALARC Sign System w/Pineapple Finial, NO BASE, White color (REPST-003-WHT)
- QUALARC Sign System w/Bayview Solar Lamp & Ornate Base, Black color (REPST-700-BL-SL)
- QUALARC Prestige Real Estate Sign System w/Ball Finial, NO BASE, White color (REPST-004-WHT)
- QUALARC Mailbox Center, Tall pedestal, Slate Gray Color w/Bayview Solar Lamp (EVMC-TALL-GY-SL)
- QUALARC Sign System w/Pineapple Finial & Ornate Base, White color (REPST-703-WHT)
- BRADY Bilingual Safety Sign, 12 in Height, 18 in Width, Plastic, Rectangle, English, Spanish (124644)
- Qualarc Security & Access Signs