Shop All Coronavirus & Social Distancing Signs
Qualarc
Serrano Standard Lighted COVID-19 Sign (MASKS REQUIRED)
Mfr # SRST-AB60-CVD-MR
Zoro # G4727776
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualarc
- MFR # SRST-AB60-CVD-MR
- Zoro # G4727776
- UPC # 850016654168
- Country of Origin China
- Category Coronavirus & Social Distancing Signs
Details
Item | Lighted COVID-19 Sign |
Printed Language | English |
Description
Serrano Standard Lighted COVID-19 sign features a galvanized steel frame with tough black powder coated finish and comes with two lines of black vinyl text reading MASKS REQUIRED. The plaque is low voltage (approx 18 volts) is back lite with two bright LED bulbs, is visible at over 100 feet away and comes with mounting hardware. A low voltage Plug-In (Part # FPS-2018) or Hardwire Transformer (Part # JBX-15951) is available to power this sign and is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM 380 Series Replacement Windows - Dual Crown (S36020)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9673XL)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474L41 (474L41)
- SELLSTROM MANUFACTURING Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray (14816)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 17 X 17, inONE WAY AISLEin, BLUE, 25PK (MFS466ESP)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- LYLE COVID Plastic Sign, Covid-19 Testing Site, 10x14, LCUV-0005-NP_10x14 (LCUV-0005-NP_10x14)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- Qualarc Signs