Shop All Security & Access Signs
Qualarc
Serrano (Standard) Lighted Address Plaque w/LED Lights (Bronze frame )
Mfr # SRST-AB60-LED-BRZ
Zoro # G4485655
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualarc
- MFR # SRST-AB60-LED-BRZ
- Zoro # G4485655
- UPC # 856839006443
- Country of Origin Denmark
- Category Security & Access Signs
Description
Serrano (Standard) lighted address plaque with LED lights features a galvanized steel frame with a tough bronze color powder coat finish. LED lights give a whiter and brighter look when lite up at night. Plaque can be seen up to 100 feet away at night and comes with 4" black polymer numbers 0-9 twice and tube of adhesive glue in the box. Low voltage, plaque runs at approx 18 volts and can plug into your existing doorbell transformer. A set of LED bulbs are included with 3 feet of low voltage wiring. A low voltage hardwire or plug-in transformer are also available and sold separately.. Serrano (Standard) Lighted Address Plaque with LED Lights "Do it yourself kit" (Bronze frame color)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, PVA, 9, 1 PR (15-554)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, LXL (SVM1-Y-LXL)
- 3M Half Face Pc Respirator, 6200, M (51131-07025)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - Large (SC200916BKL)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- QUALARC Sign System w/Pineapple Finial & Ornate Base, Black color (REPST-703-BL)
- QUALARC Sign System w/Horse Head Finial & Fluted Base, White color (REPST-801-WHT)
- QUALARC Sign System w/Pineapple Finial, NO BASE, White color (REPST-003-WHT)
- QUALARC Sign System w/Pineapple Finial & Ornate Base, White color (REPST-703-WHT)
- QUALARC Sign System w/Bayview Solar Lamp & Ornate Base, Black color (REPST-700-BL-SL)
- NMC Sign, No Alcoholic Beverages, 10 in Height, 14 in Width, Rigid Plastic (N303RB)
- Qualarc Signs