Shop All Security & Access Signs
Qualarc
Serrano (Standard) Lighted Address Plaque (Black frame color)
Mfr # SRST-AB60-BLK
Zoro # G4483984
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qualarc
- MFR # SRST-AB60-BLK
- Zoro # G4483984
- UPC # 856839006405
- Country of Origin Denmark
- Category Security & Access Signs
Description
Serrano (Standard) lighted address plaque features a galvanized steel frame with a tough black color powder coat finish. Plaque can be seen up to 100 feet away at night and comes with 4" black polymer numbers 0-9 twice and tube of adhesive glue in the box. Low voltage, plaque runs between 15 - 18 volts and can plug into your existing doorbell transformer. A set of bulbs are included with 3 feet of low voltage wiring. A low voltage hardwire or plug-in transformer are also available and sold separately. . Serrano (Standard) Lighted Address Plaque "Do it yourself kit" (Black frame color)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ2)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- BUY SUPPLY PREFERRED Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (4001)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black/Silver (SB3-A1-3R3)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque w/LED Lights (SRXL-AB13-LED-BLK)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- QUALARC Sign System w/Pineapple Finial & Ornate Base, Black color (REPST-703-BL)
- QUALARC Sign System w/Bayview Solar Lamp, NO BASE, Black color (REPST-000-BL-SL)
- QUALARC Prestige Real Estate Sign System w/Ball Finial, NO BASE, White color (REPST-004-WHT)
- QUALARC Mailbox Center, Tall pedestal, Slate Gray Color w/Bayview Solar Lamp (EVMC-TALL-GY-SL)
- SIGNMISSION OSHA Sign, 24" H, 18" W, Rigid Plastic, NOTICE Roof Access Authorized Personnel Roof Sign, Portrait (OS-NS-P-1824-V-16499)
- Qualarc Security & Access Signs