Qualarc

Parcel Box in Black with Stainless Steel


product price: $386.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Qualarc
  • MFR # WF-WPB014BKST
  • Zoro # G4483616
  • UPC #
    852251008850
  • Country of Origin Denmark
  • Category Mailboxes

Description

Do you need more room. The Winfield Locking Parcel Drop Box is a freestanding locking parcel mailbox which can hold several small packages and mail. Built from thick heavy gauge galvanized steel, parcel box has a tough black powder coated finish, stainless steel incoming mail slot and stainless steel accents along the corners. Mail/parcel locking retrieval door has a handle for easy open and shut. Incoming parcel door also has a handle for easy open and shut and can receive a maximum parcel size of: 13.5 in. W x 7 in. H x 10 in. D. Parcel opening: 7 in. H x 13.5 in. W x 12 in. D . Parcel box includes lock, a set of keys and 4 anchors to mount onto concreate pad.. Parcel Box in Black with Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.