Qualarc

Mailbox w/Locking Insert, ornate base, pineapple finial


product price: $670.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Qualarc
  • MFR # LMC-LKIT-703-BLK
  • Zoro # G4484264
  • UPC #
    852642007547
  • Country of Origin Denmark
  • Category Mailboxes

Description

Our Lewiston Equine Decorative Post Mount Mailbox system with locking insert is made of rust-free cast aluminum with a durable powder coated weather resistant finish. System includes a Lewiston Mailbox, locking insert, post, mounting support bracket, pineapple finial, ornate base and 3 cast aluminum personalized address plates. Personalized address plates are black with gold numbers and are attached to all three sides of the Mailbox. Two different cast aluminum front plate options are available: Personalized address plate or a decorative Fleur De Lis logo. The locking insert inside Mailbox is made of galvanized steel and features a tough powder coat finish with locking front retrieval door keeping mail secure from unwanted hands. Locking insert incoming mail slot opening: W 6 3/8" x H 1". Locking mail retrieval door opening: H 5" x W 6 3/8" with a set of keys included. Please note the shipment lead time for this Mailbox post system is two to three weeks for personalized address plates to be completed. . Lewiston Equine Mailbox Post System with Locking Insert, ornate base, pineapple finial and 3 cast aluminum personalized address plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.