Shop All Mailboxes
Qualarc
Mailbox w/Locking Insert, fluted base, horsehead finial
Mfr # LML-801-BL
Zoro # G4481656
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our Lewiston Equine Decorative Post Mount Mailbox system with locking insert is made of rust-free cast aluminum with a durable powder coated weather resistant finish. System includes a Lewiston Mailbox, locking insert, post, mounting support bracket, horsehead finial and fluted base. The locking insert inside Mailbox is made of galvanized steel and features a tough powder coat finish with locking front retrieval door keeping mail secure from unwanted hands. Locking insert incoming mail slot opening: W 6 3/8" x H 1". Locking mail retrieval door opening: H 5" x W 6 3/8" with a set of keys included. . Lewiston Equine Mailbox Post System with Locking Insert, fluted base, horsehead finial (No address plates or numbers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Insertable Style Edge Tab Plastic 1-Pocket Dividers, 5-Tab, 11.25 x 9.25, Translucent (11292)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Laser, 150/Pack (5264)
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000-E1)
- QUALARC ParcelChest Secure Delivery Box (Large Size) (PCSDB-LG)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Antique Copper (MAN-1402-AC)
- QUALARC Drop Chute Mailbox w/"Decorative Scroll Logo" Faceplate, Bronze (MAN-S-1401-BZ)
- QUALARC The Hanford SINGLE mailbox post system (HPST1-US-000)
- QUALARC ParcelDefender locking parcel & mailbox, Black color (WF-PB003)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- Qualarc Mailboxes