Shop All Mailboxes
Qualarc
Mailbox w/Bayview Solar Lamp
Mfr # LMC-800-SL-BZ
Zoro # G4481866
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Our Lewiston Mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes support bracket, fluted base and decorative Solar Lamp to mount to top of post. Solar Lamp comes ready to install on post, the classic gas-light design features real beveled glass panes. With our super bright LED's and patented cone reflector technology, lamp uses efficient solar-power technology and charges by day then automatically turns on at night. Mailbox has three address plates that mount to sides and front of mailbox. Mailbox and address plate color: Bronze with Bronze address plates (gold numbers). Two different cast aluminum front plates are also available: An address front plate or a decorative Fleur De Lis front plate. Post, support brace and base color: Bronze Solar Lamp color: Black . Lewiston Mailbox post system with Bayview Solar Lamp, 3 cast aluminum personalized address plates and decorative fluted base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 25PK (81610)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- QUALARC Mailbox w/Locking Insert, fluted base, horsehead finial (LMC-LKIT-801-BLK)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Antique Copper (MAN-1402-AC)
- QUALARC Manchester NON-LOCKING Stucco Column Mailbox in Sandstone Color (MAN-STUCOL-SS)
- QUALARC Wall Mounted Key Keeper in Red (WF-W7019RD)
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-801-E1-BL)
- QUALARC The Hanford SINGLE mailbox post system (HPST1-US-000)
- ASHLAND Mailbox - Post Light Combination Kit-Black (SPK-606-BLK)
- Qualarc Mailboxes & Accessories