Shop All Mailboxes
Qualarc
LetterSentry Locking Mailbox with direct buriel steel post
Mfr # LSLM-2000-PST
Zoro # G4484797
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This economical locking mailbox features an 18 gauge galvanized steel body and door with a double black powder coated finish. It accepts larger pieces of mail and smaller packages. Convenient outgoing tray is also an internal baffle to help keep unwanted hands from reaching into the mail storage area. The LetterSentry is mounted on the direct burial standard 12 gauge steel post which features a matching black powder coated finish. Post is 48" long x 3" diameter. Incoming slot: 10" wide x 1-3/4" high. Outgoing tray is 10" wide x 6" deep. . LetterSentry Locking Mailbox with direct buriel steel post
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- UNIVERSAL ONE 36"x48" Magnetic Melamine Whiteboard (UNV43734)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- SMEAD Smead, MANILA FILE POCKETS, 1in EXPANSION, LEGAL SIZE, MANILA (76487)
- QUALARC Post w/economy mailbox, ornate base, bronze color w/black solar lamp (LPST-700-E1-SL-BZ)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000-E1)
- QUALARC Drop Chute Mailbox w/"Plain Door" Faceplate, Antique Copper (MAN-S-1400-AC)
- QUALARC Mailbox, Square Base & Pyramid Finial, (White) (WPD-SB1-S7-LMC-WHT)
- QUALARC Mailbox, (3 Cast Plates) Square Collar & Large Ball Finial, (White) (WPD-SC2-S4-LM-3P-WHT)
- QUALARC Manchester NON-LOCKING Stucco Column Mailbox in Sandstone Color (MAN-STUCOL-SS)
- ARCHITECTURAL MAILBOXES Venice Wall Mount - Stainless Steel (2690PS-10)
- Qualarc Mailboxes & Accessories