Shop All Portable Safes
Qualarc
Laptop/Hotel Safe (1.0 cu ft.)
Mfr # NOBH-20EL
Zoro # G4727715
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Combination
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qualarc
- MFR # NOBH-20EL
- Zoro # G4727715
- UPC # 852642007073
- Country of Origin Denmark
- Category Portable Safes
Details
Lock Style | Combination |
Item | Laptop/Hotel Safe |
Fire Rated | No |
Description
Personal laptop/hotel safe is made of solid steel construction and features a black powder coated finish. Pry resistant door has concealed hinges and 2 steel locking bolts, back of safe has pre-drilled mounting holes and kit for easy installation.
A digital combination with 3-8 digit code has a time out period after 3 incorrect combination attempts, a back-up key is also included.. Laptop/Hotel Safe (1.0 cu ft.)
A digital combination with 3-8 digit code has a time out period after 3 incorrect combination attempts, a back-up key is also included.. Laptop/Hotel Safe (1.0 cu ft.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-57HWT)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- QUALARC Portable gun/phone/valuables safe (NOCH-45C)
- QUALARC Drawer Safe (NOCH-11EL)
- SENTRY SAFE Security Safe, 0.14 cu ft, 24 lbs lb, Electronic Keypad Lock (X014E)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock (5110)
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- SURESEAL BY FIREKING Fire Rated Chest Safe, 0.15 cu ft, 20.4 lbs lb, Key Lock (SS102)
- Qualarc Portable Safes