No Product Image Available
Qualarc

30" yield (triangle) frame


product price: $181.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our street signs are constructed entirely of aluminum and stainless steel (will not rust or rot). Cast aluminum sign frames for all residential traffic sign shapes can be bolted onto the pole. All signs are built to DOT specs which measure 7' from bottom of first sign to ground unless designated otherwise. Overall height is determined by configuration. Poles come in three lengths: 14' 6", 12', and 11'. Pole diameter is 3" OD. Black is the standard color for street sign poles. Street sign blades and frames are of cast aluminum. Specify either hanging (H) or bolt-on (B). A scroll arm (SA) is needed for hanging blades or hanging blade frames. Raised letter blades are two sided in black, white or dark green. The raised letters and border come in black, gold, or reflective white. Custom colors available. Cast aluminum products are first poured in a sand mould that does not allow perfection in every detail. But that's the appeal of such castings. These "accidentals of art" lend an Old World charm to each piece that no artist could fashion intentionally. In effect, each one is a unique creation.. 30" yield (triangle) frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.