Qual-Craft

Screw Anchor, 3" L, Steel, 130-310 lbs Tension Strength


product price: $38.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Anchor Length 3"
  • Material Steel
  • Tension Strength (1/2 in Drywall) 130-310 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Anchor Length 3"

Details

Item Screw Anchor
Material Steel
Tension Strength (1/2 in Drywall) 130-310 lbs

Description

Qualcraft Industries Temper Anchor, Reusable, 130 - 310 lb Load Limit, 10-3/4 in Length, 3 in Width, 3/4 in Depth, Steel, 5000 lb Tensile, Zinc Plated, OSHA, ANSI Specified, For Temporary Use On Wood Rooftops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.